
1/4" x 2-9/16" Long Magnetic Hex Driver Bits 5PK
Mfr # 52066
Zoro # G302529121
product price: $12.99
/pk 5, $2.60/eaKey Features
Length 1
2-9/16"
Diameter
1/4"
Style
Magnetic Hex
Type
Power Drive Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52066
Zoro #
G302529121
UPC #
738287520668
Country of Origin
China
Dimensions
Length 1
2-9/16"
Diameter
1/4"
Details
Style
Magnetic Hex
Type
Power Drive Bit
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.