Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 x 2 No 1 Phillips Power Bits 15PK

  • Mfr # 54045

  • Zoro # G302529282


product price: $16.49
/pk 15, $1.10/ea

Key Features

Type
Power Drive Bit
Material
Tool Steel
Diameter
1/4"
Application
High Torque
Length 1
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54045
Zoro #
G302529282
UPC #
738287540451
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1/4"
Length 1
2"
Nominal Size
#1

Details

Type
Power Drive Bit
Material
Tool Steel
Application
High Torque
Style
Phillips

Description

For use in power drivers that feature quick change chucks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.