Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" x 2" No. 2 Phillips & Slotted Double Insert Bits 75PK

  • Mfr # 54125

  • Zoro # G402528079


product price: $88.69
/pk 75, $1.18/ea
Free Shipping & Returns

Key Features

Diameter
1/4"
Type
Insert Bit
Length 1
2"
Nominal Size
#2 & 1/4"
Style
Phillips & Slotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54125
Zoro #
G402528079
UPC #
738287541250
Country of Origin
China

Dimensions

Diameter
1/4"
Length 1
2"
Nominal Size
#2 & 1/4"

Details

Type
Insert Bit
Style
Phillips & Slotted

Description

Insert bits are short driver bits that are most commonly placed in an extension adapter.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.