Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" x 2" T-10 Star Drive Power Bits 75PK

  • Mfr # 54079

  • Zoro # G202529153


product price: $88.55
/pk 75, $1.18/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Application
Heavy Duty Impact
Diameter
1/4"
Length 1
2"
Nominal Size
T-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54079
Zoro #
G202529153
UPC #
738287540796
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1/4"
Length 1
2"
Nominal Size
T-10

Details

Material
Tool Steel
Application
Heavy Duty Impact
Style
6-Point Star
Type
Power Drive Bit

Description

For use in power drivers that feature quick change chucks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.