Zoro Homepage

1/4" x 2" T-20 Star Drive Power Bits 3PK

  • Mfr # 72391

  • Zoro # G202529481


product price: $12.55
/pk 3, $4.18/ea

Key Features

Application
Automotive Star Fasteners
Material
Tool Steel
Diameter
1/4"
Length 1
2"
Nominal Size
T-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72391
Zoro #
G202529481
UPC #
738287723915
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1/4"
Length 1
2"
Nominal Size
T-20

Details

Application
Automotive Star Fasteners
Material
Tool Steel
Style
6-Point Star
Type
Power Drive Bit

Description

For use in power drivers that feature quick change chucks.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.