Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" x 3-1/2" T-40 Star Drive Power Drive Bits 10PK

  • Mfr # 54054

  • Zoro # G602529234


product price: $37.29
/pk 10, $3.73/ea

Key Features

Length 1
3-1/2"
Diameter
1/4"
Nominal Size
T-40
Type
Power Drive Bit
Style
6-Point Star
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54054
Zoro #
G602529234
UPC #
738287540543
Country of Origin
China

Dimensions

Length 1
3-1/2"
Diameter
1/4"
Nominal Size
T-40

Details

Type
Power Drive Bit
Style
6-Point Star

Description

For use in power drivers that feature quick change chucks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.