Zoro Homepage

1/4" x 3 in Machine Screw, Plain 25 PK

  • Mfr # 54117

  • Zoro # G202525612


product price: $176.99
/pk 25, $7.08/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
1/4"
Fastener Length
3 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54117
Zoro #
G202525612
UPC #
738287541175
Country of Origin
Unknown

Dimensions

Thread Size
1/4"
Fastener Length
3 in

Details

System of Measurement
Inch
Finish
Plain
Item
Machine Screw

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.