Zoro Homepage

1/4" x 3" Steel Magnetic Bit Tip Holders

  • Mfr # 52045

  • Zoro # G102516161


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Material
Steel
Type
Bit Holder
Length 1
3"
Diameter
1/4"
Nominal Size
1/4 guage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52045
Zoro #
G102516161
UPC #
738287520453
Country of Origin
Unknown

Dimensions

Length 1
3"
Diameter
1/4"
Nominal Size
1/4 guage

Details

Material
Steel
Type
Bit Holder
Style
Magnetic

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.