1/4" x 31/32" x 4-1/8" Zinc Plated Steel Clothesline Hooks 100PK

  • Mfr # 51040

  • Zoro # G202512575


product price:  $105.99
/pk 100, $1.06/ea
Free Shipping & Returns

Key Features

Application
Clothesline
Finish
Zinc
Material
Steel
Diameter 1
1/4"
Length 1
4-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51040
Zoro #
G202512575
UPC #
738287510409
Country of Origin
China

Dimensions

Diameter 1
1/4"
Length 1
4-1/8"
Diameter 2
31/32"

Details

Application
Clothesline
Finish
Zinc
Material
Steel
Style
Ceiling
Type
Screw Hook

Description

May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.