Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" x 3/8" x 1/2" x 15/32" Bronze Flange Bearings 4PK

  • Mfr # 65741

  • Zoro # G802522073


product price: $11.89
/pk 4, $2.97/ea

Key Features

Type
Flange Bearing
Material
Bronze
Diameter 1
1/4"
Diameter 2
3/8"
Length 1
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65741
Zoro #
G802522073
UPC #
738287657418
Country of Origin
United States

Dimensions

Diameter 1
1/4"
Diameter 2
3/8"
Length 1
1/2"

Details

Type
Flange Bearing
Material
Bronze
Flange
15/32"

Description

Flange bearings are ball bearings with a flange on the outer ring to simplify axial location. These bearings are cost effective by not requiring spot facing when housing the end face.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.