1/4" x 5-1/4" 18-8 Stainless Steel Eye-Hook Turnbuckle 10PK

  • Mfr # 52367

  • Zoro # G702506111


product price:  $103.99
/pk 10, $10.40/ea
Free Shipping & Returns

Key Features

Type
Turnbuckle
Material
Stainless Steel
Diameter
1/4"
Length 1
5-1/4"
Hardness
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52367
Zoro #
G702506111
UPC #
738287523676
Country of Origin
Unknown

Dimensions

Diameter
1/4"
Length 1
5-1/4"

Details

Type
Turnbuckle
Material
Stainless Steel
Hardness
18-8
Style
Eye-Hook

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.