1/4" x 5-1/4" Zinc Plated Steel Eye-Hook Turnbuckle 10PK

  • Mfr # 52358

  • Zoro # G302506115


product price:  $25.19
/pk 10, $2.52/ea

Key Features

Type
Turnbuckle
Material
Steel
Finish
Zinc
Length 1
5-1/4"
Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52358
Zoro #
G302506115
UPC #
738287523584
Country of Origin
Unknown

Dimensions

Length 1
5-1/4"
Diameter
1/4"

Details

Type
Turnbuckle
Material
Steel
Finish
Zinc
Style
Eye-Hook

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.