1/4" x 5/8" Brown Cushioned Brass Plated Steel Shelf Supports 20PK

  • Mfr # 66253

  • Zoro # G502509152


product price:  $16.65
/pk 20, $0.83/ea

Key Features

Material
Steel
Finish
Brass Plated With Brown Cover
Application
1/4" Hole
Type
Shelf Support
Diameter 1
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66253
Zoro #
G502509152
UPC #
738287662535
Country of Origin
China

Dimensions

Diameter 1
1/4"
Diameter 2
5/8"
Drill Size
1/4"

Details

Material
Steel
Finish
Brass Plated With Brown Cover
Application
1/4" Hole
Type
Shelf Support
Style
Cushioned/Bracket

Description

A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.