Zoro Homepage

1/4" x 6" #2 Phillips Power Screwdriver Bits 10PK

  • Mfr # 52030

  • Zoro # G002529179


product price: $45.45
/pk 10, $4.55/ea

Key Features

Material
Tool Steel
Type
Power Drive Bit
Diameter
1/4"
Length 1
6"
Style
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52030
Zoro #
G002529179
UPC #
738287520309
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1/4"
Length 1
6"
Nominal Size
#2

Details

Material
Tool Steel
Type
Power Drive Bit
Style
Phillips

Description

For use in power drivers that feature quick change chucks.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.