Zoro Homepage

1/4" x 6" #2 Square Drive Power Drive Bits 45PK

  • Mfr # 54133

  • Zoro # G602529258


product price: $96.45
/pk 45, $2.14/ea
Free Shipping & Returns

Key Features

Diameter
1/4"
Length 1
6"
Nominal Size
#2
Style
Square Drive
Type
Power Drive Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54133
Zoro #
G602529258
UPC #
738287541335
Country of Origin
China

Dimensions

Diameter
1/4"
Length 1
6"
Nominal Size
#2

Details

Style
Square Drive
Type
Power Drive Bit

Description

For use in power drivers that feature quick change chucks.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.