Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 x 6 No 1 Phillips Power Screwdriver Bits 5PK

  • Mfr # 72364

  • Zoro # G502529365


product price: $31.55
/pk 5, $6.31/ea

Key Features

Type
Power Drive Bit
Material
Tool Steel
Diameter
1/4"
Length 1
6"
Nominal Size
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72364
Zoro #
G502529365
UPC #
738287723649
Country of Origin
China

Dimensions

Diameter
1/4"
Length 1
6"
Nominal Size
#1

Details

Type
Power Drive Bit
Material
Tool Steel
Style
Phillips

Description

For use in power drivers that feature quick change chucks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.