Zoro Homepage

1/4" x 6" T-20 Star Drive Power Drive Bits 10PK

  • Mfr # 54055

  • Zoro # G002529247


product price: $46.59
/pk 10, $4.66/ea

Key Features

Length 1
6"
Diameter
1/4"
Nominal Size
T-20
Style
6-Point Star
Type
Power Drive Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54055
Zoro #
G002529247
UPC #
738287540550
Country of Origin
Taiwan, Province of China

Dimensions

Length 1
6"
Diameter
1/4"
Nominal Size
T-20

Details

Style
6-Point Star
Type
Power Drive Bit

Description

For use in power drivers that feature quick change chucks.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.