
1/4FIP x 1/8 Brass Male Connectors 5PK
Mfr # 76362
Zoro # G902528296
product price: $9.69
/pk 5, $1.94/eaKey Features
Material
Brass
Diameter 2
1/8
Diameter 1
1/4FIP
Gender
Male
Type
Hose Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76362
Zoro #
G902528296
UPC #
738287763621
Country of Origin
United States
Dimensions
Diameter 2
1/8
Diameter 1
1/4FIP
Details
Material
Brass
Gender
Male
Type
Hose Connector
Specifications
Coronet #200-42
Connection Type A x B
Female Flare x Male Pipe Thread
Side B
1/8
Side A
1/4
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.