1/4IP Nickel Plated Brass Male Air Tank Valves 4PK

  • Mfr # 66546

  • Zoro # G302520425


product price:  $24.25
/pk 4, $6.06/ea

Key Features

Finish
Nickel
Type
Air Valve
Material
Brass
Diameter
1/4IP
Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66546
Zoro #
G302520425
UPC #
738287665468
Country of Origin
Unknown

Dimensions

Diameter
1/4IP

Details

Finish
Nickel
Type
Air Valve
Material
Brass
Gender
Male

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.