Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4IP x 9/16" Brass Barrel Couplings 8PK

  • Mfr # 64665

  • Zoro # G802527641


product price: $14.79
/pk 8, $1.85/ea

Key Features

Material
Brass
Type
Lamp Part
Length 1
9/16"
Diameter
1/4IP
Style
Barrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64665
Zoro #
G802527641
UPC #
738287646658
Country of Origin
Unknown

Dimensions

Length 1
9/16"
Diameter
1/4IP

Details

Material
Brass
Type
Lamp Part
Style
Barrel

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.