14mm x 25mm Zinc Plated Steel Push Nut Bolt Retainers 8PK

  • Mfr # 933614

  • Zoro # G402513150


product price:  $8.41
/pk 8, $1.05/ea
Sold in multiples of 2 for $16.82

Key Features

Material
Steel
Finish
Zinc
Outside Diameter
25mm
Inside Diameter
14mm
Thickness
3.2mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
933614
Zoro #
G402513150
UPC #
719199336141
Country of Origin
China

Dimensions

Outside Diameter
25mm
Inside Diameter
14mm
Thickness
3.2mm
Diameter 1
14mm
Diameter 2
25mm

Details

Item
Push Nut
Material
Steel
Finish
Zinc
System of Measurement
Metric
Type
Push Nut

Description

Instead of threads a push nut uses flanges facing inward acting as teeth to hold it in place. It can be pushed or lightly tapped into place and requires cutting to remove.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.