Zoro Homepage

15 lbs. Hardwall Hangers 1 12PK

  • Mfr # 69808

  • Zoro # G102513337


product price: $11.15
/pk 12, $0.93/ea

Key Features

Material
Steel
Finish
Zinc
Type
Picture Hanger
Nominal Size
15 lbs.
Style
Hardwall Hanger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69808
Zoro #
G102513337
UPC #
738287698084
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Size
15 lbs.

Details

Material
Steel
Finish
Zinc
Type
Picture Hanger
Style
Hardwall Hanger

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.