15/16" Brass Plated Steel Floral Decorative Rings 5PK

  • Mfr # 69825

  • Zoro # G202512537


product price: $7.19
/pk 5, $1.44/ea
Sold in multiples of 2 for $14.38

Key Features

Finish
Brass Plated
Material
Steel
Diameter
15/16"
Style
Decorative Ring
Type
Screw Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69825
Zoro #
G202512537
UPC #
738287698251
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
15/16"

Details

Finish
Brass Plated
Material
Steel
Style
Decorative Ring
Type
Screw Hook

Description

May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.