Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15/16" Plastic Cold Indexer Caps 4PK

  • Mfr # 76753

  • Zoro # G302519351


product price: $7.15
/pk 4, $1.79/ea
Sold in multiples of 2 for $14.30

Key Features

Material
Plastic
Type
Faucet Cap
Diameter
15/16"
Application
Faucet
Style
Cold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76753
Zoro #
G302519351
UPC #
738287767537
Country of Origin
Unknown

Dimensions

Diameter
15/16"

Details

Material
Plastic
Type
Faucet Cap
Application
Faucet
Style
Cold

Description

MIDWEST FASTENER brand 15/16" Plastic Cold Indexer Caps 4PK are made of plastic and have a diameter of 15/16". They are designed for use with faucets and are a type of faucet cap with a cold style.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.