Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15/16" x 1-1/8" x 3/32" Rubber O-Rings 10PK

  • Mfr # 64816

  • Zoro # G702513348


product price: $5.79
/pk 10, $0.58/ea
Sold in multiples of 2 for $11.58

Key Features

Material
Rubber
Thickness
3/32"
Type
O-Ring
Diameter 1
15/16"
Diameter 2
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64816
Zoro #
G702513348
UPC #
738287648164
Country of Origin
United States

Dimensions

Thickness
3/32"
Diameter 1
15/16"
Diameter 2
1-1/8"
Nominal Size
#119

Details

Material
Rubber
Type
O-Ring

Description

An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.