Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15/16" x 5/16" x 11/16" White Plastic Door Trim Panel Retainers 15PK

  • Mfr # 69186

  • Zoro # G702527468


product price: $14.69
/pk 15, $0.98/ea

Key Features

Type
Panel Shield Clip
Material
Plastic
Finish
White
Length 1
5/16"
Diameter
15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69186
Zoro #
G702527468
UPC #
738287691863
Country of Origin
China

Dimensions

Length 1
5/16"
Diameter
15/16"

Details

Type
Panel Shield Clip
Material
Plastic
Finish
White
Style
Door Trim Panel Retainer

Description

Commonly used in the automotive industry to fasten paneling.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.