Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15mm x 12mm x 12mm Metric Bronze Bearings 2PK

  • Mfr # 32481

  • Zoro # G602508758


product price: $13.45
/pk 2, $6.73/ea

Key Features

Material
Bronze
Diameter 1
15mm
Diameter 2
12mm
Length 1
12mm
Type
Sleeve Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32481
Zoro #
G602508758
UPC #
738287324815
Country of Origin
United States

Dimensions

Diameter 1
15mm
Diameter 2
12mm
Length 1
12mm

Details

Material
Bronze
Type
Sleeve Bearing

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.