Zoro Homepage

16-14 Gauge Self-Stripping Receptacles 8PK

  • Mfr # 62697

  • Zoro # G802505373


product price: $9.35
/pk 8, $1.17/ea

Key Features

Wire Size
16 AWG to 14 AWG
Material
Copper
Type
Wire Connector
Style
Self-Stripping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62697
Zoro #
G802505373
UPC #
738287626971
Country of Origin
United States

Dimensions

Wire Size
16 AWG to 14 AWG

Details

Material
Copper
Type
Wire Connector
Style
Self-Stripping
Item
Receptacle

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.