16-14 x .250" Heat Shrink Male Disconnects 8PK

  • Mfr # 67951

  • Zoro # G402505346


product price:  $14.15
/pk 8, $1.77/ea

Key Features

Style
Heat Shrink
Wire Size
16-14
Wire Gauge
16-14
Type
Wire Connector
Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
67951
Zoro #
G402505346
UPC #
738287679519
Country of Origin
China

Dimensions

Wire Size
16-14
Length 1
.250"

Details

Style
Heat Shrink
Wire Gauge
16-14
Type
Wire Connector
Gender
Male

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.