
16 (Coarse) Thrd Sz, Clipped Head, Steel, Plain, 12 PK
Mfr # 36181
Zoro # G002513246
product price: $10.35
/pk 12, $0.86/eaKey Features
Thread Size
16 (Coarse)
Material
Steel
Finish
Plain
Head Style
Clipped
Application
Plow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36181
Zoro #
G002513246
UPC #
738287361810
Country of Origin
China
Dimensions
Thread Size
16 (Coarse)
Diameter
3/8"
Length 1
1-1/4"
Thread Length
Full
Details
Material
Steel
Finish
Plain
Head Style
Clipped
Application
Plow
Hardness
Grade 5
Description
A plow bolt is similar to a carriage bolt, except the head is flat or concave. The recess in the mating part must be designed to accept the particular plow bolt.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.