
16 WG to 14 WG Insulated Block Terminals 20PK
Mfr # 60833
Zoro # G102505332
product price: $9.89
/pk 20, $0.49/eaKey Features
Finish
Blue
Material
Metal/Plastic
Type
Wire Connector
Nominal Size
#8-10 Screw Size
Style
Insulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60833
Zoro #
G102505332
UPC #
738287608335
Country of Origin
China
Dimensions
Nominal Size
#8-10 Screw Size
Wire Size
16-14 Gauge
Details
Finish
Blue
Material
Metal/Plastic
Type
Wire Connector
Style
Insulated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.