
16 WG to 14 WG Insulated Hook Terminals 25PK
Mfr # 62685
Zoro # G202505331
product price: $10.85
/pk 25, $0.43/eaKey Features
Material
Metal/Plastic
Finish
Blue
Type
Wire Connector
Nominal Size
#6 Hook
Style
Insulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62685
Zoro #
G202505331
UPC #
738287626858
Country of Origin
United States
Dimensions
Nominal Size
#6 Hook
Wire Size
16-14 Gauge
Details
Material
Metal/Plastic
Finish
Blue
Type
Wire Connector
Style
Insulated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.