16 WG to 14 WG x 0.8" Nylon Pigtails 15PK

  • Mfr # 70036

  • Zoro # G202505317


product price:  $6.15
/pk 15, $0.41/ea
Sold in multiples of 2 for $12.30

Key Features

Material
Nylon
Type
Wire Connector
Length 1
0.8"
Style
Nylon Pigtail
Wire Size
16-14 Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70036
Zoro #
G202505317
UPC #
738287700367
Country of Origin
China

Dimensions

Length 1
0.8"
Wire Size
16-14 Gauge

Details

Material
Nylon
Type
Wire Connector
Style
Nylon Pigtail

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.