18-8, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 25 PK
- Mfr # 51898
- Zoro # G902515197
product price:Â
$
41.99
/pk of 25, $1.68/ea
Key Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
1-3/4 in
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51898
- Zoro #
- G902515197
- UPC #
- 738287518986
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Finish
- Plain
- Item
- Hex Head Cap Screw
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 1-3/4 in
- Thread Length
- 1-1/4"
- Diameter 1
- 1/2"
- Diameter 2
- 27/32"
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.