18-8, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 15 PK

  • Mfr # 50569

  • Zoro # G502518802


product price:  $37.15
/pk 15, $2.48/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
3 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50569
Zoro #
G502518802
UPC #
738287505696
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/2"-13
Fastener Length
3 in
Thread Length
1-1/4"
Diameter 2
27/32"
Diameter 1
1/2"

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Item
Hex Head Cap Screw

Description

The MIDWEST FASTENER - 50569 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head. Made from stainless steel, these screws are intended for use in a variety of industrial applications. They are part of the broader fasteners category and provide essential support in construction, manufacturing, and engineering projects.

  • Diameter: The diameters measure at 1/2" and 27/32", offering different sizes for diverse requirements.
  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 3 inches, this is the potential depth it could reach when inserted into materials.
  • Finish: Plain finish may contribute to durability, corrosion resistance and compatibility with some environments or materials.
  • Material Grade/Class: The grade/class is 18-8 which suggests its strength, hardness and resistance properties that may be suitable for various applications.
  • System of Measurement: Uses an inch system measurement standard for precise fitting in various industrial applications.
  • Thread Size & Length: Thread size is measured at 1/2"-13 while thread length measures at 1-1/4", important in determining the possible fit with corresponding nuts or holes

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.