18-8, 1/2"-13 Hex Head Tap Bolt, Plain Stainless Steel, 4 in L, 3 PK

  • Mfr # 78725

  • Zoro # G202506611


product price:  $14.79
/pk 3, $4.93/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Diameter 2
27/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78725
Zoro #
G202506611
UPC #
738287787252
Country of Origin
China

Dimensions

Thread Size
1/2"-13
Fastener Length
4 in
Diameter 2
27/32"
Diameter 1
1/2"

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Tap Bolt
Style
Full Thread

Description

A tap bolt is a bolt threaded all the way to the head.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.