
18-8, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 50 PK
Mfr # 50553
Zoro # G902519256
product price:Â $43.35
/pk 50, $0.87/eaKey Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50553
Zoro #
G902519256
UPC #
738287505535
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Fastener Length
1-1/2 in
Diameter 1
3/8"
Diameter 2
5/8"
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Description
The MIDWEST FASTENER - 50553 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used in various industrial applications to securely join together materials. The screw's external hex drive requires a wrench or socket of the same shape for application, ensuring secure and efficient installation.
- Diameter: With diameters of 3/8" and 5/8", these screws can accommodate different material thicknesses for versatile use.
- Fastener Length: A length of 1-1/2 inches indicates how deep into a material it can be inserted for secure fastening in various industrial applications.
- Finish: The plain finish is intended to contribute to durability, corrosion resistance, aesthetic appeal and compatibility with certain environments or materials.
- Material: Made from stainless steel which is known for its strength, durability, corrosion resistance and potential suitability for various industrial applications.
- Material Grade/Class: An 18-8 grade/class indicates the typical strength, hardness, and resistance properties associated with this type of material.
- System of Measurement: Uses an inch system measurement standard to specify size and thread spacing precisely fitting in various industrial applications.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.