
18-8, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 20 PK
Mfr # 52582
Zoro # G402515017
product price:Â $39.65
/pk 20, $1.98/eaKey Features
External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Length
1-1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52582
Zoro #
G402515017
UPC #
738287525823
Country of Origin
China
Dimensions
Thread Size
7/16"-14
Fastener Length
2-1/4 in
Thread Length
1-1/8"
Diameter 2
23/32"
Diameter 1
7/16"
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.