18-8, 7/16"-20 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 2 PK

  • Mfr # 68051

  • Zoro # G202523311


product price: $11.75
/pk 2, $5.88/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
7/16"-20
Material
Stainless Steel
Finish
Plain
Thread Length
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68051
Zoro #
G202523311
UPC #
738287680515
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
7/16"-20
Fastener Length
4 in
Thread Length
1-1/8"
Diameter 2
23/32"
Diameter 1
7/16"

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Item
Hex Head Cap Screw

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.