18 (Coarse), 5/8" Brl Lg, Steel Bronze, 15 PK

  • Mfr # 37561

  • Zoro # G602515886


product price:  $28.15
/pk 15, $1.88/ea

Key Features

Type
Connector Bolt
Thread Size
18 (Coarse)
Material
Steel
Finish
Bronze
Diameter
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37561
Zoro #
G602515886
UPC #
738287375619
Country of Origin
United States

Dimensions

Thread Size
18 (Coarse)
Barrel Length
5/8"
Diameter
5/16"
Length 1
5/8"

Details

Type
Connector Bolt
Material
Steel
Finish
Bronze
Style
Joint Connector Cap

Description

Connector bolts are typically hex driven and are used in the assembly of cabinetry and furniture, especially knock-down furniture.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.