18 mm, Hex Drive, Flange Hex Head Sheet Metal Screw, Zinc Plated Steel, 8 PK
- Mfr # 39645
- Zoro # G102524517
product price:Â
$
9.85
/pk of 8, $1.23/ea
Key Features
Flange Hex Head
Hex Drive
Pointed Tip
System of Measurement
Metric
Thread Size
M6.3
Fastener Length
18 mm
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39645
- Zoro #
- G102524517
- UPC #
- 738287396454
- Country of Origin
- Unknown
Dimensions
- Thread Size
- M6.3
- Fastener Length
- 18 mm
- Thickness
- 2.6mm
Details
- System of Measurement
- Metric
- Head Type
- Flange Hex
- Drive
- Hex
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.