Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" Steel Long Arm Hex Wrenches 10PK

  • Mfr # 67884

  • Zoro # G902521808


product price: $7.15
/pk 10, $0.72/ea
Sold in multiples of 2 for $14.30

Key Features

Material
Steel
Application
1/4" Set Screws
Length 1
Long
Diameter
1/8"
Type
Hex Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67884
Zoro #
G902521808
UPC #
738287678840
Country of Origin
United States

Dimensions

Length 1
Long
Diameter
1/8"

Details

Material
Steel
Application
1/4" Set Screws
Type
Hex Wrench
Style
Long

Description

Hex wrenches, also known as Allen wrenches, are used to fasten screws featuring hexagonal socket heads.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.