Zoro Homepage

1.8" x 1-1/2" x 1" #9-1/2 Black Rubber Stoppers 2PK

  • Mfr # 65901

  • Zoro # G402512856


product price: $7.15
/pk 2, $3.58/ea
Sold in multiples of 2 for $14.30

Key Features

Material
Black Rubber
Diameter 2
1-1/2"
Diameter 1
1.8"
Length 1
1"
Nominal Size
#9-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65901
Zoro #
G402512856
UPC #
738287659016
Country of Origin
India

Dimensions

Diameter 2
1-1/2"
Diameter 1
1.8"
Length 1
1"
Nominal Size
#9-1/2"

Details

Material
Black Rubber
Type
Stopper

Description

A stopper or plug is used to temporarily seal a bottle opening.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.