1/8" x 1" Zinc Plated Steel Gate Hooks & Eyes 20PK

  • Mfr # 60481

  • Zoro # G902521860


product price: $19.39
/pk 20, $0.97/ea

Key Features

Finish
Zinc
Type
Gate Hook
Material
Steel
Length 1
1"
Diameter
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60481
Zoro #
G902521860
UPC #
738287604818
Country of Origin
Unknown

Dimensions

Length 1
1"
Diameter
1/8"

Details

Finish
Zinc
Type
Gate Hook
Material
Steel

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.