
1/8" x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 24 PK
Mfr # 61386
Zoro # G902525875
product price:Â $5.15
/pk 24, $0.21/ea
Sold in multiples of 2 for $10.30
Key Features
Round Head
Slotted Drive
System of Measurement
Inch
Thread Size
1/8"
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61386
Zoro #
G902525875
UPC #
738287613865
Country of Origin
China
Dimensions
Thread Size
1/8"
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Thread Style
Fully Threaded
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.