Tension Spring Pin, 1/8 in Outside Dia, 3/4 in L, 18-8 Stainless Steel, 20 PK

  • Mfr # 38884

  • Zoro # G702506470


product price:  $6.75
/pk 20, $0.34/ea
Sold in multiples of 2 for $13.50

Key Features

Pin Type
Tension
System of Measurement
Inch
Pin Diameter
1/8 in
Material
18-8 Stainless Steel
Outside Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38884
Zoro #
G702506470
UPC #
738287388848
Country of Origin
China

Dimensions

Pin Diameter
1/8 in
Shank Length
3/4 in
Outside Dia.
1/8 in
Length
3/4 in

Details

Item
Spring Pin
Pin Type
Tension
System of Measurement
Inch
Material
18-8 Stainless Steel

Description

A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.