Zoro Homepage

#18 x 6" Red Switch Wire Lead 1 12PK

  • Mfr # 77943

  • Zoro # G302512833


product price: $5.85
/pk 12, $0.49/ea
Sold in multiples of 2 for $11.70

Key Features

Type
Wire Lead
Material
Plastic/Copper
Finish
Tin
Diameter
#18
Length 1
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77943
Zoro #
G302512833
UPC #
738287779431
Country of Origin
Unknown

Dimensions

Diameter
#18
Length 1
6"
Nominal Size
18 AWG

Details

Type
Wire Lead
Material
Plastic/Copper
Finish
Tin

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.