
1/8" x 7/8" Brass D-Rings 15PK
Mfr # 68628
Zoro # G002521111
product price: $6.89
/pk 15, $0.46/eaSold in multiples of 2 for $13.78
Key Features
Material
Steel
Finish
Brass
Diameter
1/8"
Length 1
7/8"
Type
D-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68628
Zoro #
G002521111
UPC #
738287686289
Country of Origin
United States
Dimensions
Diameter
1/8"
Length 1
7/8"
Details
Material
Steel
Finish
Brass
Type
D-Ring
Description
A D-ring is an item of hardware, usually a metal ring shaped like the letter D. It may be used at the end of a leather or fabric strap, or may be secured to a surface with a metal or fabric strap.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.