Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8" x Eye Bolt, Zinc Plated, Steel, 30 PK

  • Mfr # 61264

  • Zoro # G602525311


product price: $7.89
/pk 30, $0.26/ea

Key Features

Thread Size
1/8"
Material
Steel
Finish
Zinc Plated
Overall Length
1-1/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61264
Zoro #
G602525311
UPC #
738287612646
Country of Origin
Unknown

Dimensions

Thread Size
1/8"
Overall Length
1-1/8 in
Nominal Size
(#210)
Eye Outside Diameter
15/64 in

Details

Item
Eye Bolt
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Type
Screw Eye Lag
dia3
15/32"
Eyebolt Type
Screw Eye Lag

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.