
#1821 Clear Glass Miniature Light Bulbs 4PK
Mfr # 65731
Zoro # G602527551
product price: $9.35
/pk 4, $2.34/eaKey Features
Type
Miniature Light Bulb
Material
Clear Glass
Application
Automotive|Barricade|Indicator|Radio
Nominal Size
#1821
Style
Miniature Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65731
Zoro #
G602527551
UPC #
738287657319
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Size
#1821
Details
Type
Miniature Light Bulb
Material
Clear Glass
Application
Automotive|Barricade|Indicator|Radio
Style
Miniature Screw
Base
Screw
Amps
0.17
Volts
2.8|28
volt
28
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.